LT3SA00MW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT3SA00MW

Square D Protection Relays

LT3SA00MW

Square D Protection Relays
OVERLOAD RELAY 230VAC
MFG Item Number
LT3SA00MW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
LT3SA00MW
OVERLOAD RELAY 230VAC

Series Information

Specifications

Specifications
Manufacturer Part Number LT3SA00MW
Manufacturer Square D
Family Series Square D Protection Relays
Description OVERLOAD RELAY 230VAC
Phase 3
Voltage 24-230 V
Line Voltage 24-230 V
Current Rating 5 A
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Mounting DIN Rail
Output Relay DPDT
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs