LT400
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT400

Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series

LT400

Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
4 LT CONN
MFG Item Number
LT400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LIQUIDATOR Series
Item #
LT400
4 LT CONN

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LT400
Manufacturer Eaton's Crouse-Hinds series
Product Series LIQUIDATOR
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 4
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, cUL, UL
Net Weight 7.9 lbs
Gross Weight 7.9 lbs
Alternatives
LTB400
LTB400
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series