Series Information
| Manufacturer Part Number | LT4100P-200 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1/2 Inch 90 Degree Bullet Non-metallic Conduit Fitting for Liquidtight FNMC Type B. 200 Pieces, Weather Stabilized Thermoplastic Material UL Listed for Direct Burial. IP66 and IP68 At 2 Meters. Use Only With TB Conduit LTC050 Or LTC050 to 1. 200 |
| Angle | 90 ° |
| Trade Size | 1 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |