Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Type B Liquidtight Series Information
| Manufacturer Part Number | LT4125M |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Type B Liquidtight |
| Family Series | Thomas & Betts Fittings, Type B Liquidtight Series |
| Description | 1-1/4 Inch 45 Degree Steel Liquidtight Bullet With Nylon Insert |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Compression |
| Angle | 45 ° |
| Trade Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 4, NEMA 6 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |