LT4200M
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT4200M

Thomas & Betts Fittings, Type B Liquidtight Series

LT4200M

Thomas & Betts Fittings, Type B Liquidtight Series
2IN 45D LT BULLETCONN STL W/NYL
MFG Item Number
LT4200M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Type B Liquidtight Series
Item #
LT4200M
2IN 45D LT BULLETCONN STL W/NYL

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT4200M
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 2 Inch 45 Degree Steel Liquidtight Bullet With Nylon Insert
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 45 °
Trade Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.6 lbs
Alternatives
LT4200P
LT4200P
Thomas & Betts Fittings, Type B Liquidtight Series