Series Information
| Manufacturer Part Number | LT450P-500 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1/2 Inch 45 Degree Straight Non-metallic Conduit Fitting for Liquidtight FNMC Type B, Weather Stabilized Thermoplastic Material |
| Angle | 45 ° |
| Trade Size | 1/2 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |