LT463032

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT463032 Eaton Circuit Breakers, LSI 4 POLE 630A 0pct.N

MFG Item Number
LT463032

LT463032 Eaton Circuit Breakers, LSI 4 POLE 630A 0pct.N

MFG Item Number
LT463032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LT463032
LSI 4 POLE 630A 0pct.N

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number LT463032
Description LSI 4 POLE 630A 0pct.N
Accessory Type Circuit Breaker
Current Rating 630 A
Net Weight 3.1 lbs
Gross Weight 3.12 lbs