LT475P
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT475P Thomas & Betts Fittings, Type B Liquidtight Series, 3/4 INCH 45 DEG BULLET CONNECTOR
MFG Item Number
LT475P

LT475P Thomas & Betts Fittings, Type B Liquidtight Series, 3/4 INCH 45 DEG BULLET CONNECTOR

MFG Item Number
LT475P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Type B Liquidtight Series
Item #
LT475P
3/4 INCH 45 DEG BULLET CONNECTOR

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT475P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 3/4 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 45 °
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs