LT5090NMSCR
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT5090NMSCR

Eaton's Crouse-Hinds series Fittings

LT5090NMSCR

Eaton's Crouse-Hinds series Fittings
1/2 LT SCRW ON CONN 90 DEG NONMETALLIC
MFG Item Number
LT5090NMSCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LT5090NMSCR
1/2 LT SCRW ON CONN 90 DEG NONMETALLIC

Series Information

Specifications

Specifications
Manufacturer Part Number LT5090NMSCR
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series liquidtight screw-on connector, 90° angle, 1/2
Connection Type Set Screw
Angle 90 °
Trade Size 1/2 "
Composition Metallic
Net Weight 0.079 lbs
Gross Weight 0.079 lbs