Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
LT50NMSCR
Eaton's Crouse-Hinds series Fittings
1/2 LT SCRW ON CONN NON METALLIC
MFG Item Number
LT50NMSCR
This item cannot be canceled or returned
Description
1/2 LT SCRW ON CONN NON METALLIC
Specifications
Specifications
| Manufacturer Part Number |
LT50NMSCR |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series liquidtight screw-on connector, Straight, 1/2 |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Composition |
Metallic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
LT50NMSCR
Eaton's Crouse-Hinds series Fittings