Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Type B Liquidtight Series Information
| Manufacturer Part Number | LT50PISO20 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Type B Liquidtight |
| Family Series | Thomas & Betts Fittings, Type B Liquidtight Series |
| Description | 1/2 Inch, Straight Non-Metallic ISO Metric Bullet Liquidtight Fitting |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Comments | ISO Metric |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |