LT50U90NM
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT50U90NM

Eaton's Crouse-Hinds series Fittings

LT50U90NM

Eaton's Crouse-Hinds series Fittings
1/2 LT UNIVERSAL 90 DEG CONN NONMETALLIC
MFG Item Number
LT50U90NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LT50U90NM
1/2 LT UNIVERSAL 90 DEG CONN NONMETALLIC

Series Information

Specifications

Specifications
Manufacturer Part Number LT50U90NM
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series liquidtight multi-angle connector, 1/2
Connection Type Set Screw
Angle 90 °
Trade Size 1/2 "
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.95 lbs
Gross Weight 0.95 lbs