Series Information
| Manufacturer Part Number | LT 592 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Liquidtight Connector, 90 Degree Bend, 3/4 Inch, Plastic, Gray |
| Conduit/Cable Type | Liquid Tight Non-Metallic Conduit |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.12 lbs |