LT5JT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT5JT

Nelson Heat Trace Heat Tracing

LT5JT

Nelson Heat Trace Heat Tracing
SRHC LT 5W 120V with TPR jacket over
MFG Item Number
LT5JT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, Series
Item #
LT5JT
SRHC LT 5W 120V with TPR jacket over

Series Information

Specifications

Specifications
Manufacturer Part Number LT5JT
Manufacturer Nelson Heat Trace
Family Series Nelson Heat Trace Heat Tracing
Description SRHC LT 5W 120V with TPR jacket over Metal braid
Net Weight 27.08 lbs
Gross Weight 27.08 lbs
Alternatives
382758
382758
Chromalox Heat Tracing, SRL Series
386142
386142
Chromalox Heat Tracing, SRF Series