LT600-E/1.5MM
Temprel Inc Thermocouples, 600 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT600-E/1.5MM Temprel Inc Thermocouples, 600 Series Series, E Type Miniature Plug 1.5mm Grommet

MFG Item Number
LT600-E/1.5MM

LT600-E/1.5MM Temprel Inc Thermocouples, 600 Series Series, E Type Miniature Plug 1.5mm Grommet

MFG Item Number
LT600-E/1.5MM
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermocouples, 600 Series Series
Item #
LT600-E/1.5MM
E Type Miniature Plug 1.5mm Grommet

600 Series Series Information

Specifications

Specifications
Manufacturer Part Number LT600-E/1.5MM
Manufacturer Temprel Inc
Product Series 600 Series
Family Series Temprel Inc Thermocouples, 600 Series Series
Description E Type Miniature Plug 1.5mm Grommet 392 Deg F (204 Deg C)
Calibration Type E
Connection Type Plug
Connection Miniature
Pins 2
Screw Design Dual Cap
Grommet Size 1.5 mm
Material Glass-filled Thermoplastic Nylon
Wire Size Range 20-30 AWG
Maximum Temperature 392 °F
Approvals ANSI
Net Weight 0.01 lbs
Gross Weight 0.01 lbs