LT610-E/1.5MM
Temprel Inc Thermocouples, 600 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT610-E/1.5MM

Temprel Inc Thermocouples, 600 Series Series

LT610-E/1.5MM

Temprel Inc Thermocouples, 600 Series Series
E Type Miniature Plug 1.5mm Grommet
MFG Item Number
LT610-E/1.5MM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Thermocouples, 600 Series Series
Item #
LT610-E/1.5MM
E Type Miniature Plug 1.5mm Grommet

600 Series Series Information

Specifications

Specifications
Manufacturer Part Number LT610-E/1.5MM
Manufacturer Temprel Inc
Product Series 600 Series
Family Series Temprel Inc Thermocouples, 600 Series Series
Description E Type Miniature Plug 1.5mm Grommet 392 Deg F (204 Deg C)
Calibration Type E
Connection Type Jack
Connection Miniature
Pins 2
Screw Design Dual Cap
Grommet Size 1.5 mm
Material Glass-filled Thermoplastic Nylon
Wire Size Range 20-30 AWG
Maximum Temperature 392 °F
Approvals ANSI
Net Weight 0.015 lbs
Gross Weight 0.015 lbs