LT6GE Series Information
| Manufacturer Part Number | LT6GES05G-B |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LT6GE |
| Family Series | Thomas & Betts Conduit, LT6GE Series |
| Description | Liquid Tight Flexible Metallic Conduit, 316 Stainless Steel Core with PVC Jacket, Conduit Size 1-1/4 Inch, Length 15 Meters/50 Feet, Working Temperature -20 to 80 Degrees C, Compliant to RoHS and WEEE, Gray |
| Trade Size | 1-1/4 " |
| Diameter | 1.57 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | -4-176 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | IEC |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |