LT6XE Series Information
| Manufacturer Part Number | LT6XES01B-L |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LT6XE |
| Family Series | Thomas & Betts Conduit, LT6XE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Extreme Temperature, 316 Stainless Steel Core with TRP Jacket UL94-HB, Conduit Size 3/8 Inch, Length 300 Meters/1,00 Feet, Working Temperature -55 to 150 Degrees C, Compliant to RoHS and WEEE, Black |
| Trade Size | 3/8 " |
| Diameter | 0.63 " |
| Material | Steel |
| Jacket Material | Thermoplastic Rubber |
| Color | Black |
| Operating Temperature | -67-302 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | WEEE |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |