LT7590NMBL
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT7590NMBL

Eaton's Crouse-Hinds series Fittings

LT7590NMBL

Eaton's Crouse-Hinds series Fittings
3/4 LT CONN 90 DEGREE NON METALLIC
MFG Item Number
LT7590NMBL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LT7590NMBL
3/4 LT CONN 90 DEGREE NON METALLIC

Series Information

Specifications

Specifications
Manufacturer Part Number LT7590NMBL
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series non-metallic liquidtight connector, Black, FMC, 90° angle, Nylon, 3/4
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle 90 °
Trade Size 3/4 "
Material Nylon
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.12 lbs
Gross Weight 0.12 lbs