LT7590NMSCR
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT7590NMSCR

Eaton's Crouse-Hinds series Fittings

LT7590NMSCR

Eaton's Crouse-Hinds series Fittings
3/4 LT SCRW ON CONN 90 DEG NON METALLIC
MFG Item Number
LT7590NMSCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
LT7590NMSCR
3/4 LT SCRW ON CONN 90 DEG NON METALLIC

Series Information

Specifications

Specifications
Manufacturer Part Number LT7590NMSCR
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series liquidtight screw-on connector, 90° angle, 3/4
Connection Type Set Screw
Angle 90 °
Trade Size 3/4 "
Composition Metallic
Net Weight 0.09 lbs
Gross Weight 0.09 lbs