Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Fittings, Liquidtight Series
LT75FSCIKON
Konkore Fittings (SCI) Fittings, Liquidtight Series
Liquid Tight Ferrule, Steel, 3/4in.
MFG Item Number
LT75FSCIKON
This item cannot be canceled or returned
Description
Fittings, Liquidtight Series
Liquid Tight Ferrule, Steel, 3/4in.
Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
LT75FSCIKON |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
Liquidtight |
| Family Series |
Konkore Fittings (SCI) Fittings, Liquidtight Series |
| Description |
Liquid Tight Ferrule, Steel, 3/4in. |
| Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type A, Liquid Tight Type B |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
LT75FSCIKON
Konkore Fittings (SCI) Fittings, Liquidtight Series