LT8-J
Nelson Heat Trace Heat Tracing, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT8-J

Nelson Heat Trace Heat Tracing, LT Series

LT8-J

Nelson Heat Trace Heat Tracing, LT Series
8 Watts Per Ft, 120 Volt Heater
Item Number
LT8-J
MFG Item Number
LT8J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, LT Series
Item #
LT8-J
8 Watts Per Ft, 120 Volt Heater

LT Series Information

Nelson Type LT self‑regulating heater cable is a parallel circuit electric heater strip. An irradiation cross‑linked conductive polymer core material is extruded over the multi‑stranded, tin‑plated, 16‑guage copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance, and protection from high impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer outer jackets is then extruded over the inner jacket.

Specifications

Specifications
Manufacturer Part Number LT8J
Manufacturer Nelson Heat Trace
Product Series LT
Family Series Nelson Heat Trace Heat Tracing, LT Series
Description 8 Watts Per Ft, 120 Volt Heater Cable
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 210 '
Input Voltage 120 VAC
Watts Per Foot 8 W
Cable Type Self-Regulating
Cable Insulation Type Polyolefin Jacket over Tinned Copper Braid
T-Rating T5
Approvals CSA, FM, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
383460
383460
Chromalox Heat Tracing, SRL Series