Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Fittings, Carflex Series
LT938
Carlon, a T & B Brand Fittings, Carflex Series
3/8 BLACK 90 DEGREE LIQUIDTIGHT FT
This item cannot be canceled or returned
Description
3/8 BLACK 90 DEGREE LIQUIDTIGHT FT
Carflex Series Information
Specifications
Specifications
| Manufacturer Part Number |
LT938 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Carflex |
| Family Series |
Carlon, a T & B Brand Fittings, Carflex Series |
| Description |
3/8 Inch 90 Degree Black Liquidtight Non-metallic Omni Connector |
| Conduit/Cable Type |
LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle |
90 ° |
| Trade Size |
3/8 " |
| Hub Type |
Male NPT Thread |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
Liquid Tight |
| Approvals |
CSA, cULus, RoHS |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
LT938
Carlon, a T & B Brand Fittings, Carflex Series