LT938PISO20

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT938PISO20 Thomas & Betts Fittings, 3/8 90 DEGREE METRIC PLASTIC CONN
MFG Item Number
LT938PISO20

LT938PISO20 Thomas & Betts Fittings, 3/8 90 DEGREE METRIC PLASTIC CONN

MFG Item Number
LT938PISO20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3200

Description

Fittings, Series
Item #
LT938PISO20
3/8 90 DEGREE METRIC PLASTIC CONN

Series Information

Specifications

Specifications
Manufacturer Part Number LT938PISO20
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3/8 Inch, 90 Degree Non-Metallic ISO Metric Bullet Liquidtight Fitting
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 3/8 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Hazardous Location No
Comments ISO Metric
Net Weight 0.09 lbs
Gross Weight 0.09 lbs