Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Fittings
LT950-CAR
Carlon, a T & B Brand Fittings
1/2 BLACK 90 DEGREE LIQUIDTIGHT FT
MFG Item Number
LT950-CAR
This item cannot be canceled or returned
Description
1/2 BLACK 90 DEGREE LIQUIDTIGHT FT
Specifications
Specifications
| Manufacturer Part Number |
LT950-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
1/2 Inch 90 Degree Black Liquidtight Non-metallic Omni Connector |
| Conduit/Cable Type |
LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
Liquid Tight |
| Approvals |
CSA, cULus, RoHS |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
LT950-CAR
Carlon, a T & B Brand Fittings