LT950M
Thomas & Betts Fittings, Type B Liquidtight Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT950M Thomas & Betts Fittings, Type B Liquidtight Series, 1/2IN 90D LT BULLETCONN STL W/NYL
MFG Item Number
LT950M

LT950M Thomas & Betts Fittings, Type B Liquidtight Series, 1/2IN 90D LT BULLETCONN STL W/NYL

MFG Item Number
LT950M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Type B Liquidtight Series
Item #
LT950M
1/2IN 90D LT BULLETCONN STL W/NYL

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT950M
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 1/2 Inch 90 Degree Steel Liquidtight Bullet With Nylon Insert
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs