Series Information
| Manufacturer Part Number | LT975-SC |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Liquidtight Conduit Fitting, 90 Degree Bend, Trade Size 3/4 Inch, Malleable Iron |
| Conduit/Cable Type | Liquid Tight |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | cULus |
| Net Weight | 0.47 lbs |
| Gross Weight | 0.47 lbs |