LT975M
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT975M Thomas & Betts Fittings, Type B Liquidtight Series, 3/4IN 90D LT BULLETCONN STL W/NYL
MFG Item Number
LT975M

LT975M Thomas & Betts Fittings, Type B Liquidtight Series, 3/4IN 90D LT BULLETCONN STL W/NYL

MFG Item Number
LT975M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Type B Liquidtight Series
Item #
LT975M
3/4IN 90D LT BULLETCONN STL W/NYL

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT975M
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 3/4 Inch 90 Degree Steel Liquidtight Bullet With Nylon Insert
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.355 lbs
Gross Weight 0.36 lbs