Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT975P-200
90 DEGREE PLASTIC CONN 3/4 INCH
MFG Item Number
LT975P-200
This item cannot be canceled or returned
Description
90 DEGREE PLASTIC CONN 3/4 INCH
Specifications
Specifications
| Manufacturer Part Number |
LT975P-200 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
90 Degree Plastic Connector 3/4 Inch |
| Angle |
90 ° |
| Trade Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
LT975P-200
Thomas & Betts Fittings