Series Information
| Manufacturer Part Number | LT9LE |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Fittings |
| Description | Lock Nut, Size 3/4 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduti |
| Conduit/Cable Type | Standard |
| Trade Size | 3/4 " |
| Material | None |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Comments | Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |