Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
52/53 Series Information
| Manufacturer Part Number | LTA05014 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 52/53 |
| Family Series | Thomas & Betts Couplers, 52/53 Series |
| Description | 1/2 Inch Steel Liquidtight Adapter, Thread Size 3/4 Inch-20 UNEF-2B, Rigid Conduit to Metric |
| Conduit Type | FMC (Flexible Metallic Conduit) to AN-MS Connector |
| Connection Type | Compression to Screw-In |
| Trade Size | 0.5 |
| Grounding | No |
| Protection Rating | Liquid Tight |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | AN-MS Conn Shell Sizes 14, 14S |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.18 lbs |