Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LTA05016 Thomas & Betts Couplers, 52/53 Series, 1/2IN LT ADAPTER 7/8IN THREAD STL
LTA05016 Thomas & Betts Couplers, 52/53 Series, 1/2IN LT ADAPTER 7/8IN THREAD STL
This item cannot be canceled or returned
Description
1/2IN LT ADAPTER 7/8IN THREAD STL
52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").
Specifications
Specifications
Manufacturer Part Number
LTA05016
Manufacturer
Thomas & Betts
Product Series
52/53
Family Series
Thomas & Betts Couplers, 52/53 Series
Description
1/2 Inch Steel Liquidtight Adapter, Thread Size 7/8 Inch-20 UNEF-2B, Rigid Conduit to Metric
Conduit Type
FMC (Flexible Metallic Conduit) to AN-MS Connector
Connection Type
Compression to Screw-In
Trade Size
0.5
Grounding
No
Protection Rating
Liquid Tight
Composition
Zinc Plated Steel
Hazardous Location
No
Approvals
CSA, UL
Comments
AN-MS Conn Shell Sizes 16, 16S
Net Weight
0.165 lbs
Gross Weight
0.18 lbs
LTA05016
Thomas & Betts Couplers, 52/53 Series