Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LTA07518 Thomas & Betts Miscellaneous, 3/4IN LT ADAPTER 1IN THREAD STL
LTA07518 Thomas & Betts Miscellaneous, 3/4IN LT ADAPTER 1IN THREAD STL
This item cannot be canceled or returned
Description
3/4IN LT ADAPTER 1IN THREAD STL
Specifications
Specifications
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Miscellaneous |
| Manufacturer Part Number |
LTA07518 |
| Description |
3/4 Inch Steel Liquidtight Adapter, Thread Size 1 Inch-20 UNEF-2B, Rigid Conduit to Metric |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.3 lbs |
LTA07518
Thomas & Betts Miscellaneous