LTA10024
Thomas & Betts Couplers, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LTA10024 Thomas & Betts Couplers, 52/53 Series, 1IN LT ADAPTER 1-7/16IN THREAD STL
MFG Item Number
LTA10024

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LTA10024 Thomas & Betts Couplers, 52/53 Series, 1IN LT ADAPTER 1-7/16IN THREAD STL

MFG Item Number
LTA10024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, 52/53 Series
Item #
LTA10024
1IN LT ADAPTER 1-7/16IN THREAD STL

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Specifications

Specifications
Manufacturer Part Number LTA10024
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Couplers, 52/53 Series
Description 1 Inch Steel Liquidtight Adapter, Thread Size 1-7/16 Inch-18 UNEF-2B, Rigid Conduit to Metric
Conduit Type FMC (Flexible Metallic Conduit) to AN-MS Connector
Connection Type Compression to Screw-In
Trade Size 1
Grounding No
Protection Rating Liquid Tight
Composition Zinc Plated Steel
Hazardous Location No
Approvals CSA, UL
Comments AN-MS Conn Shell Sizes 25, 28
Net Weight 0.37 lbs
Gross Weight 0.37 lbs