LTAE Series Information
| Manufacturer Part Number | LTAES08B-A |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTAE |
| Family Series | Thomas & Betts Conduit, LTAE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Aluminum Core with PVC Jacket, Conduit Size 2-1/2 Inch, Length 8 Meters/25 Feet, Working Temperature -20 to 80 Degrees C, Compliant to RoHS, Black |
| Trade Size | 2-1/2 " |
| Diameter | 2.76 " |
| Material | Aluminum |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | -4-176 °F |
| Special Properties | Acid Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | UL |
| Net Weight | 1.04 lbs |
| Gross Weight | 1.04 lbs |