LTB12545
Eaton's Crouse-Hinds series Fittings, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTB12545

Eaton's Crouse-Hinds series Fittings, LT Series

LTB12545

Eaton's Crouse-Hinds series Fittings, LT Series
1 1/4 LT 45 DEGREE CONN INSULATED
MFG Item Number
LTB12545
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, LT Series
Item #
LTB12545
1 1/4 LT 45 DEGREE CONN INSULATED

LT Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Various Body Comp. Types
  • Insulated Versions Available
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Liquidtight Fittings protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications for liquidtight conduit and Liquidator fittings include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units, illuminated store front signs, and billboards.

  • Easy to Install
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance
  • Meets NEC and UL Standards for Use in Wet Locations


Specifications

Specifications
Manufacturer Part Number LTB12545
Manufacturer Eaton's Crouse-Hinds series
Product Series LT
Family Series Eaton's Crouse-Hinds series Fittings, LT Series
Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 1-1/4
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, cUL, UL
Net Weight 0.87 lbs
Gross Weight 0.87 lbs