Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Fittings, LT-G Series
LTB125G
Eaton's Crouse-Hinds series Fittings, LT-G Series
1 1/4 LT CONN GROUND LUG INSULATED
This item cannot be canceled or returned
Description
1 1/4 LT CONN GROUND LUG INSULATED
3/8~6 Inch Trade Sizes Straight, 45° or 90° Types Iron or Aluminum Compositions Open Type Grounding Lugs UL and c‑UL Approvals Cooper Crouse‑Hinds Lazy‑Lug Fittings provide an easy, versatile method to use an external grounding conductor with liquidtight flexible metallic conduit as permitted by the National Electrical Code. This section allows an external bonding jumper to be used with a 6‑foot or shorter length of liquidtight conduit.
Easy to Install Insulated Versions Available Safe and Reliable Performance High Strength and Excellent Corrosion Resistance
Specifications
Specifications
Manufacturer Part Number
LTB125G
Manufacturer
Eaton's Crouse-Hinds series
Product Series
LT-G
Family Series
Eaton's Crouse-Hinds series Fittings, LT-G Series
Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Insulated, 4-14 AWG lug size, Malleable iron, 1-1/4
Conduit/Cable Type
LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type
Compression
Angle
Straight
Trade Size
1-1/4 "
Hub Size
1-1/4 "
Hub Type
Male NPSM Thread
Grounding
Yes
Insulated Throat
Yes
Jacketed
No
Material
Iron
Composition
Metallic
Protection Rating
Liquid Tight
Hazardous Location
No
Approvals
CSA, cUL, UL
Net Weight
0.57 lbs
Gross Weight
0.57 lbs
LTB125G
Eaton's Crouse-Hinds series Fittings, LT-G Series