Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LTB15090G Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series, 1 1/2 LT 90 DEGREE CONN GROUND LUG INSUL
MFG Item Number
LTB15090G
LTB15090G Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series, 1 1/2 LT 90 DEGREE CONN GROUND LUG INSUL
MFG Item Number
LTB15090G
This item cannot be canceled or returned
Description
Fittings, LIQUIDATOR Series
1 1/2 LT 90 DEGREE CONN GROUND LUG INSUL
LIQUIDATOR Series Information
Specifications
Specifications
| Manufacturer Part Number |
LTB15090G |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
LIQUIDATOR |
| Family Series |
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series |
| Description |
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Insulated, 4-14 AWG lug size, Malleable iron, 1-1/2 |
| Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type |
Compression |
| Angle |
90 ° |
| Trade Size |
1-1/4 " |
| Hub Size |
1-1/4 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
Yes |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Hazardous Location |
No |
| Approvals |
CSA, cUL, UL |
| Net Weight |
1.24 lbs |
| Gross Weight |
1.24 lbs |
LTB15090G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series