LIQUIDATOR Series Information
| Manufacturer Part Number | LTB150SS |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LIQUIDATOR |
| Family Series | Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series |
| Description | Eaton Crouse-Hinds series liquidtight connector, FMC, Straight, Insulated, Stainless steel, 1-1/2 |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Size | 1-1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Stainless Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | cUL |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.68 lbs |