LTB190
Eaton Cable Entries, Liquid Tight Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTB190

Eaton Cable Entries, Liquid Tight Grip Series

LTB190

Eaton Cable Entries, Liquid Tight Grip Series
StrRel LT Grip 1/2quot;NPT 3.875quot;
MFG Item Number
LTB190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Liquid Tight Grip Series
Item #
LTB190
StrRel LT Grip 1/2quot;NPT 3.875quot;

Liquid Tight Grip Series Information

  • Each Fitting Is Supplied with an Insulated Throat to Provide Conductor Insulation and Protect Against Damage by Flexing, Heat Expansion and Contraction
  • Liquid‑Tight Grips Are Recommended in the Wiring of Motors and Any Electrical Enclosure Where Liquid‑Tight Conduit Is Subject to Motion or Strain
  • Liquid‑Tight Grips Are Woven of Stainless Steel Mesh with Zinc Plated Steel or Malleable Iron Bodies and Nuts for Corrosion Resistance
  • Used to Connect Liquid‑Tight Flexible Conduit to Electrical Enclosures to Prevent Conduit Pullout
  • Single Weave Wire Mesh Provides Uniform Arc of Bend and Corrosion Resistance
  • Available with Straight Body and 90 Degree Angle, Male Thread
  • For Indoor and Outdoor Use
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Manufacturer Part Number LTB190
Manufacturer Eaton
Product Series Liquid Tight Grip
Family Series Eaton Cable Entries, Liquid Tight Grip Series
Description Eaton strain relief liquid-tight grip, 90 Degree, 1/2quot; fitting, Male, 3.88quot; mesh length, Stainless Steel Mesh, Zinc Plated Steel Body
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
Split Frame No
Cable Diameter Range 0.5 "
Type Conduit Grip with Mesh Strain Relief
Composition Metallic
Material Iron
Hazardous Location No
Approvals CSA, UL
Comments Insulated
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
LTB50
LTB50
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series