LTB40045GC
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTB40045GC Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series, 4 LT 45 DEG CONN GRND 3/0 CU INSULATED

MFG Item Number
LTB40045GC

LTB40045GC Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series, 4 LT 45 DEG CONN GRND 3/0 CU INSULATED

MFG Item Number
LTB40045GC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LIQUIDATOR Series
Item #
LTB40045GC
4 LT 45 DEG CONN GRND 3/0 CU INSULATED

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LTB40045GC
Manufacturer Eaton's Crouse-Hinds series
Product Series LIQUIDATOR
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Copper ground lug, Insulated, 3/0-6 AWG lug size, Malleable iron, 4
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, cUL, UL
Net Weight 15.65 lbs
Gross Weight 15.65 lbs
Alternatives
LT40045G
LT40045G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series