LTBU Series Information
| Manufacturer Part Number | LTBUS02R-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTBU |
| Family Series | Thomas & Betts Conduit, LTBU Series |
| Description | Liquid Tight Flexible Metallic Conduit, Galvanised Steel Core with PVC Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Special Purpose Use, UL 360, CSA, Compliant to RoHS, Working Temperature -20 to 60 Degrees C, Red |
| Trade Size | 1/2 " |
| Diameter | 0.79 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Red |
| Operating Temperature | -4-140 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |