LTBU Series Information
| Manufacturer Part Number | LTBUS05L-E |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTBU |
| Family Series | Thomas & Betts Conduit, LTBU Series |
| Description | Liquid Tight Flexible Metallic Conduit, Galvanised Steel Core with PVC Jacket, Conduit Size 1-1/4 Inch, Length 60 Meters/200 Feet, For Computer Data Systems, UL 360, CSA, Compliant to RoHS, Working Temperature -20 to 60 Degrees C, Blue |
| Trade Size | 1-1/4 " |
| Diameter | 1.57 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Blue |
| Operating Temperature | -4-140 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.02 lbs |
| Gross Weight | 1.02 lbs |