LTCE Series Information
| Manufacturer Part Number | LTCES06B-B |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTCE |
| Family Series | Thomas & Betts Conduit, LTCE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Bronze Core with Tin Copper Braid and PVC Jacket, Conduit Size 1-1/2 Inch, Length 15 Meters/50 Feet, EMC High Performance, Compliant to RoHS and WEEE, Working Temperature -55 to 105 Degrees C, Black |
| Trade Size | 1-1/2 " |
| Diameter | 1.97 " |
| Material | Bronze |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | -67-221 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |