LTCOND100NMBL100
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTCOND100NMBL100

Eaton's Crouse-Hinds series Conduit

LTCOND100NMBL100

Eaton's Crouse-Hinds series Conduit
1 LT CONDUIT NM TYP B 100 FT BLACK
MFG Item Number
LTCOND100NMBL100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
LTCOND100NMBL100
1 LT CONDUIT NM TYP B 100 FT BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number LTCOND100NMBL100
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series liquidtight conduit, 100 ft, Black, 1.041-1.066 I.D., 1.290-1.315 O.D., PVC, 105°C dry, 60°C wet, 1 trade size, Type B
Trade Size 1 "
Diameter 1.315 "
Feet/Pkg. 100 '
Material Polyvinyl Chloride (PVC)
Color Black
Conduit Type Non-Metallic Flexible
Approvals NEC/CEC
Net Weight 27.75 lbs
Gross Weight 27.75 lbs