Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LTCOND150NM50
Eaton's Crouse-Hinds series Conduit
1 1/2 LT CONDUIT NM TYP B 50 FT
MFG Item Number
LTCOND150NM50
This item cannot be canceled or returned
Description
1 1/2 LT CONDUIT NM TYP B 50 FT
Specifications
Specifications
| Manufacturer Part Number |
LTCOND150NM50 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series liquidtight conduit, 50 ft, Gray, 1.575-1.600 I.D., 1.865-1.900 O.D., PVC, 80°C dry, 60°C wet, 1-1/2 trade size, Type B |
| Trade Size |
1-1/2 " |
| Diameter |
1.9 " |
| Feet/Pkg. |
50 ' |
| Material |
Polyvinyl Chloride (PVC) |
| Color |
Gray |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
NEC/CEC |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
LTCOND150NM50
Eaton's Crouse-Hinds series Conduit