LTEU Series Information
| Manufacturer Part Number | LTEUS01B-L |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTEU |
| Family Series | Thomas & Betts Conduit, LTEU Series |
| Description | Liquid Tight Flexible Metallic Conduit, Galvanised Steel Core with Tin Copper Braid and PVC Jacket, Conduit Size 3/8 Inch, Length 300 Meters/1,000 Feet, EMC Standard Performance, UL 360, Compliant to RoHS and WEEE, Working Temperature -20 to 60 |
| Trade Size | 3/8 " |
| Diameter | 0.63 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | -4-140 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | UL, WEEE |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |