LTFE Series Information
| Manufacturer Part Number | LTFES01W-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTFE |
| Family Series | Thomas & Betts Conduit, LTFE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Food and Beverage Grade, Galvanized Steel Core with PVC Jacket, Conduit Size 3/8 Inch, Length 30 Meters/100 Feet, Working Temperature -20 to 80 Degrees C, Compliant to RoHS and WEEE, White |
| Trade Size | 3/8 " |
| Diameter | 0.63 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | White |
| Operating Temperature | -4-176 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | UL, WEEE |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |