LTFU Series Information
| Manufacturer Part Number | LTFUS02W-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTFU |
| Family Series | Thomas & Betts Conduit, LTFU Series |
| Description | Liquid Tight Flexible Metallic Conduit, Food Grade, Galvanized Steel Core with PVC Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -30 to 80 Degrees C, UL 514B, Compliant to RoHS and WEEE, White |
| Trade Size | 1/2 " |
| Diameter | 0.79 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | White |
| Operating Temperature | -30-176 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL, WEEE |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |