LTGC Series Information
| Manufacturer Part Number | LTGCS01B-K |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTGC |
| Family Series | Thomas & Betts Conduit, LTGC Series |
| Description | Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanised Steel Core with PVC Jacket, Conduit Size 3/8 Inch, Length 150 Meters/500 Feet, Working Temperature -40 to 75 Degrees C, CSA LR-72635, Compliant to RoHS, Black |
| Trade Size | 3/8 " |
| Diameter | 0.63 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | -40-167 °F |
| Special Properties | Acid Resistant, Oil Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.29 lbs |